Shop All Electric Winches
Warn
Electric Winch, 1-9/10HP, 12VDC
Mfr # 4000DC
Zoro # G7826612
product price: $385.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 4,000 lb
- Motor HP 1.9 hp
- 1st Layer Line Speed 6.9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 4000DC
- Zoro # G7826612
- UPC # 012748045908
- Country of Origin China
- Category Electric Winches
Dimensions
Included Rope Length | 43 ft |
Control Pendant Cord Length | 6 ft |
Included Rope Dia. | 7/32 in |
Overall Length | 15 29/32 in |
Overall Width | 16 in |
Overall Height | 6 25/32 in |
Manufacturers Warranty Length | 1 yr Limited |
Mfr. Warranty Length | 1 yr |
Included Line Diameter | 1/5 in |
Line Length | 43 ft |
Controller Cord Length | 6 ft |
Description
Electric Winch, 1st Layer Line Speed 6.9 fpm, 1st Layer Load Capacity 4,000 lb, Operating Voltage 12V DC, Motor Horsepower 1 7/8 hp, Maximum Current 240 A, Number of Gear Settings 3, Gear Ratio 176:1, Gear Type Planetary, Line Length 43 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Steel, Compatible Line Wire Rope, Controller Cord Length 6 ft, Included Components Clutch Release, Included Line Diameter 1/5 in, Maximum Pulling Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Aluminum Stepladder, 300 lb Capacity (374)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- MAXIM Remote With Magnets 4 Button 6 Wire, 15 Ft Cord Single & Double Act (253159)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101030)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101150)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- WARN INDUSTRIES Warn Zeon 8 (88980)
- Warn Winches & Pullers