Shop All Electric Winches
Warn
Electric Winch, 1-3/5HP, 12VDC
Mfr # 2000DC
Zoro # G8350133
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 2,000 lb
- Motor HP 1.6 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 2000DC
- Zoro # G8350133
- UPC # 012748920007
- Country of Origin China
- Category Electric Winches
Dimensions
Overall Width | 4 in |
Control Pendant Cord Length | 6 ft |
Included Rope Length | 35 ft |
Manufacturers Warranty Length | 1 yr Limited |
Overall Length | 13 1/4 in |
Included Rope Dia. | 3/16 in |
Overall Height | 6 3/32 in |
Mfr. Warranty Length | 1 yr Limited |
Controller Cord Length | 6 ft |
Line Length | 35 ft |
Recommended Line Diameter | 1/5 in |
Included Line Diameter | 1/5 in |
Description
Electric Winch, 1st Layer Line Speed 4.2 fpm, 1st Layer Load Capacity 2,000 lb, Operating Voltage 12V DC, Motor Horsepower 1 5/8 hp, Maximum Current 80 A, Gear Ratio 153:1, Gear Type Planetary, Line Length 35 ft, Clutch Type Free Spooling Clutch, Control Type Manual Handle, Body Material Steel, Color Gray, Compatible Line Wire Rope, Controller Cord Length 6 ft, Maximum Drum Capacity per Line Diameter 35 ft per 3/16 Inch, Included Components Clutch Release, Hardware, Included Line Diameter 1/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- INDUSCO Hook, 3/8", Clevis Sling, Gr100, w/Latch (47400302)
- US CARGO CONTROL 1" x 15' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2415RCVWH)
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel (P22S-UA060R-14)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101045)
- WARN 4/5 HP, 115 VAC Electric Winch (80010)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- WARN Electric Winch, 4-3/5HP, 12VDC (28500)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- Warn Electric Winches