Shop All Electric Winches
Warn
ATV/UTV Electric Winch, Rotating End Cap
Mfr # 101240
Zoro # G1201853
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 4,500 lb
- Motor HP 1.8 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 101240
- Zoro # G1201853
- UPC # 012748056065
- Country of Origin United States
- Category Electric Winches
Dimensions
Manufacturers Warranty Length | Limited Lifetime Electric 3 yr |
Included Rope Length | 25 ft |
Overall Length | 13 5/16 in |
Included Rope Dia. | 1/4 in |
Control Pendant Cord Length | 10 ft |
Overall Height | 4 13/16 in |
Overall Width | 13 5/16 in |
Included Line Diameter | 3/10 in |
Line Length | 50 ft |
Mfr. Warranty Length | 3 yr (Electrical); Limited Lifetime (Mechanical) |
Controller Cord Length | 10 ft |
Description
Electric Winch, 1st Layer Line Speed 14 fpm, 1st Layer Load Capacity 4,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 198 A, Number of Gear Settings 3, Gear Ratio 235:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 27 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Synthetic Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. (38EV04)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 4 in W, Polyester, Yellow (EE2604DTX5)
- MOUNT-IT Folding Hand Truck, 264 LB Capacity (MI-902)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- WARN Electric Winch, 4-3/5HP, 12VDC (28500)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101155)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- WARN 115 VAC Portable Electric Winch (885000)
- TRAILFX WINCHES ATV/UTV Mounted; Recovery Winch; 250 Amp Electric; 3500 Pound Line Pull Capacity (WS35B)
- Warn Winches & Pullers