Shop All Electric Winches
Warn
ATV/UTV Electric Winch, Rotating End Cap
Mfr # 101020
Zoro # G1201862
product price: $375.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 2,500 lb
- Motor HP 1.1 hp
- 1st Layer Line Speed 14.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 101020
- Zoro # G1201862
- UPC # 012748055969
- Country of Origin United States
- Category Electric Winches
Dimensions
Manufacturers Warranty Length | Limited Lifetime Electric 3 yr |
Included Rope Dia. | 3/16 in |
Overall Width | 13 3/16 in |
Control Pendant Cord Length | 10 ft |
Included Rope Length | 50 ft |
Overall Length | 13 3/16 in |
Overall Height | 4 5/8 in |
Controller Cord Length | 10 ft |
Line Length | 50 ft |
Included Line Diameter | 1/5 in |
Mfr. Warranty Length | 3 yr (Electrical); Limited Lifetime (Mechanical) |
Description
Electric Winch, 1st Layer Line Speed 14.3 fpm, 1st Layer Load Capacity 2,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 1/8 hp, Maximum Current 159 A, Number of Gear Settings 3, Gear Ratio 153:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 3/16 in, Handle Attachment Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- VESTIL Low Headroom Chain Hoist Trolley Push, 2K (LOW-2P)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- WARN 4/5 HP, 115 VAC Electric Winch (80010)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101140)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101155)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101030)
- Warn Electric Winches