Shop All Electric Winches
Warn
4/5 HP, 115 VAC Electric Winch
Mfr # 80010
Zoro # G0923955
product price: $347.89
/ea
Free Shipping & Returns
$347.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 115V AC
- 1st Layer Load Capacity 1,000 lb
- Motor HP 0.8 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 80010
- Zoro # G0923955
- UPC # 012748800101
- Country of Origin China
- Category Electric Winches
Dimensions
Included Rope Length | 43 ft |
Overall Height | 6 1/4 in |
Overall Length | 15 7/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 in |
Control Pendant Cord Length | 8 ft |
Included Rope Dia. | 3/16 in |
Included Line Diameter | 3/10 in |
Line Length | 43 ft |
Controller Cord Length | 8 ft |
Mfr. Warranty Length | 1 yr Limited |
Recommended Line Diameter | 1/5 in |
Description
Electric Winch, 1st Layer Line Speed 5.5 fpm, 1st Layer Load Capacity 1,000 lb, Operating Voltage 120V AC, Motor Horsepower 3/4 hp, Maximum Current 6 A, Gear Ratio 261:1, Gear Type Planetary, Line Length 43 ft, Clutch Type Free Spooling Clutch, Control Type Manual Handle, Controls Pendant, Body Material Steel, Color Gray, Compatible Line Wire Rope, Controller Cord Length 8 ft, Maximum Drum Capacity per Line Diameter 43 ft per 3/16 Inch, Included Components Clutch Release, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ergo-Tech on Aluminum, 1/2" Sealed Precision Ball Bearings (S-HS-82EMB)
- R.W. ROGERS CO Nesting Platform Truck, 2000 lb. (RWR-FB-N2448)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101150)
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap. (103250)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101030)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- WARN INDUSTRIES WINCHES, WINCH_M8274-S_10K SYN (106175)
- Warn Winches & Pullers