Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 8/46-12
Zoro # G0507632
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Label Material Self Adhesive Paper
- Min. Operating Temp. -13 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 8/46-12
- Zoro # G0507632
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Label Material | Self Adhesive Paper |
Min. Operating Temp. | -13 Degrees F |
Background Color | Blue |
Message Color | Blue/White |
Max. Operating Temp. | 46 Degrees F |
Shelf Life | 2 yr |
Language | English |
Activation Temperature | 8 Degrees C/46 Degrees F |
Adhesive Material | Acrylic |
Environmental Indicator Type | Heat |
Label Finish | Matte |
Activation Time - Prolonged Exposure | 12 hr. |
Type of Damage Indicated | Temperature |
Status When Shipped | Armable |
Min. Temperature Measured | 46 Degrees F |
Max. Temperature Measured | 46 Degrees F |
Temperature Range | -13 Degrees to 46 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 46 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 46 Degrees F, Max. Temperature Measured 46 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Red PK12 (33952)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear With Hang Hole (R46-HH)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 37/99)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- AVERY Avery® Self-Adhesive Address Labels for Copiers, 1-1/2 x 2-13/16, White, 2100/Box (5360)
- Warmmark Shipping Labels