Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 37/99
Zoro # G0505085
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Language English
- Label Material Self Adhesive Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 37/99
- Zoro # G0505085
- UPC # 751571535209
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Language | English |
Label Material | Self Adhesive Paper |
Shelf Life | 2 yr |
Min. Operating Temp. | -13 Degrees F |
Message Color | Blue/White |
Environmental Indicator Type | Heat |
Activation Time - Prolonged Exposure | 8 hr. |
Status When Shipped | Armable |
Activation Time - Moderate Exposure | 2 hr. |
Activation Temperature | 37 Degrees C/99 Degrees F |
Activation Time - Brief Exposure | 0.5 hr. |
Max. Operating Temp. | 99 Degrees F |
Label Finish | Matte |
Type of Damage Indicated | Temperature |
Adhesive Material | Acrylic |
Background Color | Blue |
Temperature Range | -13 Degrees to 99 Degrees F |
Min. Temperature Measured | 99 Degrees F |
Max. Temperature Measured | 99 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 99 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 99 Degrees F, Max. Temperature Measured 99 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 3500 ft. L (16P048)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "THU", 2", Fluorescent Green, 500/Roll (DL6532)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- TAPE LOGIC Tape Logic® Labels, "Hold", 2" x 3", Fluorescent Red, 500/Roll (DL1129)
- Warmmark Package Labels & Shipping Equipment