Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 30/86
Zoro # G0505548
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Shelf Life 2 yr
- Message Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 30/86
- Zoro # G0505548
- UPC # 751571535193
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Shelf Life | 2 yr |
Message Color | Blue/White |
Min. Operating Temp. | -13 Degrees F |
Label Finish | Matte |
Max. Operating Temp. | 86 Degrees F |
Activation Time - Moderate Exposure | 2 hr. |
Activation Time - Prolonged Exposure | 8 hr. |
Adhesive Material | Acrylic |
Activation Temperature | 30 Degrees C/86 Degrees F |
Language | English |
Status When Shipped | Armable |
Type of Damage Indicated | Temperature |
Environmental Indicator Type | Heat |
Background Color | Blue |
Label Material | Self Adhesive Paper |
Activation Time - Brief Exposure | 0.5 hr. |
Max. Temperature Measured | 86 Degrees F |
Min. Temperature Measured | 86 Degrees F |
Temperature Range | -13 Degrees to 86 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 86 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 86 Degrees F, Max. Temperature Measured 86 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Yellow Spray Stencil Ink, 12PK (S-1089)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- HSM OF AMERICA Shredder Bags, 58 gal.l, PK100 (2117)
- SMEAD Jacket, File, Ltr, 2"Exp, Mla Pk (SMD75605)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 10/50)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 10", Fluorescent Yellow, 250/Roll (DL634L)
- Warmmark Shipping Labels