Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 25/77
Zoro # G0504288
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Activation Time - Prolonged Exposure 8 hr.
- Message Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 25/77
- Zoro # G0504288
- UPC # 751571535131
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Activation Time - Prolonged Exposure | 8 hr. |
Message Color | Blue/White |
Max. Operating Temp. | 77 Degrees F |
Min. Operating Temp. | -13 Degrees F |
Label Material | Self Adhesive Paper |
Adhesive Material | Acrylic |
Activation Time - Moderate Exposure | 2 hr. |
Language | English |
Background Color | Blue |
Shelf Life | 2 yr |
Status When Shipped | Armable |
Activation Time - Brief Exposure | 0.5 hr. |
Type of Damage Indicated | Temperature |
Activation Temperature | 25 Degrees C/77 Degrees F |
Environmental Indicator Type | Heat |
Label Finish | Matte |
Temperature Range | -13 Degrees to 77 Degrees F |
Max. Temperature Measured | 77 Degrees F |
Min. Temperature Measured | 77 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 77 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 77 Degrees F, Max. Temperature Measured 77 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- HOME PLUS CLIPBOARD ORGANIZER (AC320094)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 37/99)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1052)
- Warmmark Shipping Labels