Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 20/68
Zoro # G0507736
original price:
$221.05
31% off
new price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Message Color Blue/White
- Max. Operating Temp. 68 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 20/68
- Zoro # G0507736
- UPC # 751571535186
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Message Color | Blue/White |
Max. Operating Temp. | 68 Degrees F |
Type of Damage Indicated | Temperature |
Language | English |
Activation Time - Prolonged Exposure | 48 hr. |
Label Finish | Matte |
Status When Shipped | Armable |
Label Material | Self Adhesive Paper |
Activation Time - Moderate Exposure | 12 hr. |
Environmental Indicator Type | Heat |
Shelf Life | 2 yr |
Activation Temperature | 20 Degrees C/68 Degrees F |
Background Color | Blue |
Min. Operating Temp. | -13 Degrees F |
Activation Time - Brief Exposure | 2 hr. |
Adhesive Material | Acrylic |
Min. Temperature Measured | 68 Degrees F |
Max. Temperature Measured | 68 Degrees F |
Temperature Range | -13 Degrees to 68 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 68 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 68 Degrees F, Max. Temperature Measured 68 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- BIC Ballpoint Pen, Medium 1.0 mm, Blue PK60 (BICGSM609BE)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- Warmmark Package Labels & Shipping Equipment