Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM -18/0
Zoro # G0506668
product price: $172.99
/pk 100, $1.73/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Activation Temperature -18 Degrees C/0 Degrees f
- Message Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM -18/0
- Zoro # G0506668
- UPC # 751571535148
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Activation Temperature | -18 Degrees C/0 Degrees f |
Message Color | Blue/White |
Environmental Indicator Type | Heat |
Activation Time - Prolonged Exposure | 12 hr. |
Type of Damage Indicated | Temperature |
Max. Operating Temp. | 0 Degrees F |
Status When Shipped | Armable |
Label Material | Self Adhesive Paper |
Language | English |
Label Finish | Matte |
Adhesive Material | Acrylic |
Activation Time - Moderate Exposure | 3 hr. |
Shelf Life | 2 yr |
Background Color | Blue |
Min. Operating Temp. | -13 Degrees F |
Activation Time - Brief Exposure | 1 hr. |
Min. Temperature Measured | 0 Degrees F |
Max. Temperature Measured | 0 Degrees F |
Temperature Range | -13 Degrees to 0 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 0 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 0 Degrees F, Max. Temperature Measured 0 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Red (96882)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 37/99)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Drop", 2" x 3", Red/White, 500/Roll (DL1313)
- Warmmark Package Labels & Shipping Equipment