Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 10/50
Zoro # G0507176
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Adhesive Material Acrylic
- Max. Operating Temp. 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 10/50
- Zoro # G0507176
- UPC # 751571535179
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Adhesive Material | Acrylic |
Max. Operating Temp. | 50 Degrees F |
Label Material | Self Adhesive Paper |
Label Finish | Matte |
Status When Shipped | Armable |
Activation Time - Moderate Exposure | 12 hr. |
Environmental Indicator Type | Heat |
Activation Time - Prolonged Exposure | 48 hr. |
Language | English |
Message Color | Blue/White |
Min. Operating Temp. | -13 Degrees F |
Background Color | Blue |
Type of Damage Indicated | Temperature |
Activation Temperature | 10 Degrees C/50 Degrees F |
Activation Time - Brief Exposure | 2 hr. |
Shelf Life | 2 yr |
Temperature Range | -13 Degrees to 50 Degrees F |
Min. Temperature Measured | 50 Degrees F |
Max. Temperature Measured | 50 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 50 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 50 Degrees F, Max. Temperature Measured 50 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- TAPE LOGIC Tape Logic® Labels, "No Top Freight", 3" x 5", Fluorescent Yellow, 500/Roll (DL2741)
- Warmmark Shipping Labels