Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 0/32
Zoro # G0506503
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Activation Time - Brief Exposure 2 hr.
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmmark
- MFR # WM 0/32
- Zoro # G0506503
- UPC # 751571535155
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Activation Time - Brief Exposure | 2 hr. |
Language | English |
Activation Temperature | 0 Degrees C/32 Degrees F |
Background Color | Blue |
Status When Shipped | Armable |
Label Material | Self Adhesive Paper |
Label Finish | Matte |
Message Color | Blue/White |
Activation Time - Prolonged Exposure | 48 hr. |
Shelf Life | 2 yr |
Adhesive Material | Acrylic |
Environmental Indicator Type | Heat |
Activation Time - Moderate Exposure | 12 hr. |
Type of Damage Indicated | Temperature |
Min. Operating Temp. | -13 Degrees F |
Max. Operating Temp. | 32 Degrees F |
Temperature Range | -13 Degrees to 32 Degrees F |
Max. Temperature Measured | 32 Degrees F |
Min. Temperature Measured | 32 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 32 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 32 Degrees F, Max. Temperature Measured 32 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO TRAY, LETTER, 8-TIER (SAF3129BL)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLACK INK, BLACK/GRAY BARREL (BLN77A)
- GIBRALTAR MAILBOXES Outback Double Door Mail (OM160B01)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 10/50)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- Warmmark Package Labels & Shipping Equipment