Shop All Bath Towel Bars and Hooks
Warmlyyours
Towel Warmer Infinity Plug-in
Mfr # TW-F10BS-PL
Zoro # G7593160
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmlyyours
- MFR # TW-F10BS-PL
- Zoro # G7593160
- UPC # 881308011062
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Warmer Infinity Plug-in |
Material | Stainless Steel |
Mounting Type | Wall Mounted |
Description
What makes the WarmlyYours Infinity Towel Warmer so popular? With its sleek, rectangular design and brushed stainless steel finish, the Infinity is a beautiful addition to any bathroom. At 23 5/8”W x 32”H x 4 3/4”D, with ten rounded bars, the Infinity provides ample space for heating two bath towels or a bathrobe. This model is wall-mounted and plugs into a standard household outlet for easy installation. The Infinity Plug-in Towel Warmer is C-UL-US Listed and operates on 120 volts to provide 150 watts to provide safe, gentle heat. The built-in on/off switch makes operation easy. Treat yourself to an Infinity Towel Warmer, and put the comfort of warm, fluffy towels within your reach every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- WARMLYYOURS Sierra Towel Warmer, Black, Dual Connection, 8 Bars (TW-SR08KS-HP)
- WARMLYYOURS Infinity Towel Warmer, Black, Dual Connection, 10 Bars (TW-F10KS-HP)
- WARMLYYOURS Sierra Towel Warmer, Polished Gold, Dual Connection, 8 Bars (TW-SR08GS-HP)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Series Bath Set, Two Post, Satin Nickel (SA-SET-PH2 15)
- Warmlyyours Bath Towel Bars and Hooks