Shop All Electric Radiant Floor Heat
Warmlyyours
TempZone™ Flex Roll 240V 3' x 60', 180 sq. ft., 11.3A
Mfr # TRT240-3.0x60
Zoro # G7586115
product price: $1,747.05
/ea
Free Shipping & Returns
$1,747.05
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
- Brand Warmlyyours
- MFR # TRT240-3.0x60
- Zoro # G7586115
- UPC # 881308025663
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
Add radiant warmth to your tile and stone floors with WarmlyYours TempZoneTM Flex Rolls. These 240 VAC floor heating rolls feature a 1/8" TempZoneTM heating cable, affixed to a mesh fabric backing in a serpentine pattern to evenly distribute heat across the floor. At 3′ x 60′, these rolls provide of coverage and are ideally suited for longer runs and larger areas, including kitchens, great rooms, living rooms, and other sizable spaces. Installation is easy with cut-and-turn flexibility, so the rolls can be adapted to the size and shape of your room. Producing 15 watts per square foot, the TempZoneTM Flex Rolls are the hottest on the market, providing radiant comfort throughout your home. All TempZoneTM Flex Rolls are fully backed by our industry-leading 25-year No Nonsense Warranty.
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
- TACO Variable Speed Pump Control (PC705-2)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U326)
- AIR HANDLER 16x24x4 Synthetic Pleated Air Filter, MERV 8 (54FE84)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- Warmlyyours Electric Heaters & Accessories