Shop All Electric Radiant Floor Heat
Warmlyyours
TempZone™ Flex Roll 120V 1.5' x 27', 40.5 sq. ft., 5.1A
Mfr # TRT120-1.5x27
Zoro # G7602705
product price: $559.55
/ea
Free Shipping & Returns
$559.55
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
- Brand Warmlyyours
- MFR # TRT120-1.5x27
- Zoro # G7602705
- UPC # 881308021368
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
Ideal for installation under tile, stone, marble, and nailed hardwood floors, TempZoneTM Flex Rolls add radiant warmth and comfort to any room. These easy-to-install rolls are C-UL-US Listed and produce 15 watts per square foot, making them the hottest product on the market. The TempZoneTM Flex Rolls feature a low-profile, 1/8", heating cable affixed to a mesh fabric backing in a serpentine pattern to evenly distribute heat over the entire floor. Each cut-and-turn roll is 1′6′′ x 27′, providing 40.5 sq. ft. of coverage. The 120 VAC TempZoneTM Flex Rolls are backed by our unbeatable 25-year No Nonsense Warranty.
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
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- ALL-FILTERS 16X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16202.8 4PK)
- ACCUMULAIR Pleated Air Filter, 17" x 20" x 2", 6 Pack (FA17X20X2_6)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A200)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- Warmlyyours Electric Radiant Floor Heat