Shop All Electric Radiant Floor Heat
Warmlyyours
TempZone™ Flex Roll 120V 1.5' x 24', 36 sq. ft., 4.5A
Mfr # TRT120-1.5x24
Zoro # G7589609
Free Shipping & Returns
$493.05
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
- Brand Warmlyyours
- MFR # TRT120-1.5x24
- Zoro # G7589609
- UPC # 881308021351
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
Ideal for installation under tile, stone, marble, and nailed hardwood floors, TempZoneTM Flex Rolls add radiant warmth and comfort to any room. These easy-to-install rolls are C-UL-US Listed and produce 15 watts per square foot, making them the hottest product on the market. The TempZoneTM Flex Rolls feature a low-profile, 1/8", heating cable affixed to a mesh fabric backing in a serpentine pattern to evenly distribute heat over the entire floor. Each cut-and-turn roll is 1′6′′ x 24′, providing 36 of coverage. The 120 VAC TempZoneTM Flex Rolls are backed by our unbeatable 25-year No Nonsense Warranty.
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
- DAYTON Replacement Hazardous Motor (50H561)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- JOHNSON CONTROLS Pressure Switch, Open at 170 (P100AP-4C)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 14" (D-14-PO)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 25', 75 sq.ft., 12.5A (WSHM-120-03025)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- WATTS LoudMouth Monitor, 9 Volt (423250HW)
- Warmlyyours Electric Heaters & Accessories