Shop All Washroom Accessories
Warmlyyours
Summit Towel Warmer, Black, Dual Connection, 8 Bars & Heated 3-Bar Shelf
Mfr # TW-SUM08KS-HP
Zoro # G304852098
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2 bath towels
- Weight 10.25
- Depth 10.75
- Color black matte
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmlyyours
- MFR # TW-SUM08KS-HP
- Zoro # G304852098
- UPC # 881308070052
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 10.75 |
Width | 19.625 |
Length | 35.5 |
Details
Item | towel warmer |
Capacity | 2 bath towels |
Weight | 10.25 |
Color | black matte |
Finish | black matte |
Voltage | 120 |
Material | stainless steel |
Application | bathroom |
Includes | Hardware kit |
Description
The Summit is a truly innovative towel warmer that emphasizes both functionality and attractive, modern design. With 8 main heated bars, the Summit is able to accommodate 2 large towels or a bathrobe while the heated 3-bar shelf can keep additional towels toasty. The Summit is made of durable stainless steel and features a matte black finish that can be set against a light colored wall to create a bold, visual impression or set against a dark colored wall to complement its surroundings.This towel warmer is also dual connection, meaning it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. And when this towel warmer is installed with a hardwired electrical connection, its unique design means there is no unattractive and cumbersome cover plate required. Additionally, this towel warmer is extremely safe and is cETLus listed. The Summit comes with an LED power switch and TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 167°F (75°C). Optional towel warmer controls sold separately.Features: Dimensions: 19 5/8" (498 mm) W x 35 1/2" (902 mm) H x 10 3/4" (273 mm) D120 watts, heat output of 409 BTUs per hour8 main heated bars and a 3-bar heated shelf Matte black finish, 304-stainless steel constructionDual connection (120 VAC) can be used plug-in or hardwired (with modification)Integrated power switch with indicator lightSafe: cETLus listed with built-in overheat protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERYDROP by Whirlpool Filter 4 Icemaker & Refrigerator Water Filter Cartridge (EDR4RXD1)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In, Material of Construction: stainless steel (1PPJ7)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- WARMLYYOURS Summit Towel Warmer, Polished, Dual Connection, 8 Bars & Heated 3-Bar Shelf (TW-SUM08PS-HP)
- WARMLYYOURS Malta Towel Warmer, Polished, Hardwired, 11 Bars (TWS4-MLT11PH)
- WARMLYYOURS Malta Towel Warmer, Black, Hardwired, 11 Bars (TWS4-MLT11KH)
- WARMLYYOURS Mirror Defogger 24in x 32in Rectangular (FFM-2432)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- MOEN Triva Single Robe Hook (BP1803BL)
- GROHE Universal Set Of Replacement Parts Starl (45933000)
- Warmlyyours Washroom Accessories