Shop All Heating Cables
Warmlyyours
Snow Melt Cable 240V, 128 ft., 6.3A
Mfr # WHCA-240-0128
Zoro # G7444009
product price: $379.05
/ea
Free Shipping & Returns
$379.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Amps 6.3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmlyyours
- MFR # WHCA-240-0128
- Zoro # G7444009
- UPC # 881308011321
- Country of Origin India
- Category Heating Cables
Dimensions
Cable Length | 128 ft. |
Details
Item | Snow Melt Cable |
Heater Voltage | 240VAC |
Amps | 6.3A |
Description
Protect your family and your investment. WarmlyYours snow melting cable installs in asphalt, concrete or mortar under pavers to safely and effectively remove snow and ice without causing damage to decorative surfaces or landscaping. The 128′ 240 VAC twin conductor heating cable is perfect for unusually shaped patios, walkways or stairs. It measures 1⁄4” (6mm) in diameter and generates 12 watts per lineal foot and includes 20 foot (6m) of 14 AWG cold lead to adapt to the needs of your installation. All WarmlyYours snow melting cables are CSA certified for outdoor use in the U.S. and Canada.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- MALCO Portable Mini Brake, Pan, Hand Lever (MB48B)
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16162.C 4PK)
- WARMLYYOURS Snow Melt Cable 120V, 43 ft., 4.2A (WHCA-120-0043)
- WARMLYYOURS Snow Melt Cable 120V, 188 ft., 18.8A (WHCA-120-0188)
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- WARMLYYOURS Slab Heating Cable 240V, 563 ft., 14.0A (WSHC-240-00563)
- WARMLYYOURS Slab Heating Cable 120V, 182 ft., 9.0A (WSHC-120-00182)
- EASY HEAT Heat Cable F/Pipe 9Ft (AHB019A)
- Warmlyyours Heating Elements