Shop All Ice Melt
Warmlyyours
Snow and Ice Melting Control Premium
Mfr # SCP-120
Zoro # G7589651
product price: $1,994.05
/ea
Free Shipping & Returns
$1,994.05
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
- Brand Warmlyyours
- MFR # SCP-120
- Zoro # G7589651
- UPC # 881308020613
- Country of Origin United States
- Category Ice Melt
Description
The SCP-120 premium, automatic snow/ice melting control provides for easy installation and operation to minimize energy use. For use with WarmlyYours snow melting or roof and gutter deicing systems (with the AIR-SS and/or GTR-SS sensor), it operates electrically- and mechanically-held contactors for pilot duty applications. The SCP-120 premium snow melt control includes an OT-Sensor (for use as an additional air temperature sensor) and features a UL-Listed, wall-mounted NEMA 3R enclosure. With an Energy Management Computer (EMC) interface and heater hold-on and test capabilities, the unit is rated for 120Vac and supports up to six sensors. CSA Certified for use in Canada and the U.S.
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
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230P Excela-Flo Low Pressure Single Stage Regulator (MEGR-230P)
- FURRION Furrion 431861 Square Marine Power Smart Inlet 30A/125V - White (110614)
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Green (SFG-4100-X)
- STAR BRITE Star brite 76116 Premium RV Rubber Seal Conditioner - 16 oz (076116)
- WARMLYYOURS Floor Sensor - Back Up (FH-BACKUP-SENSOR)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 15', 45 sq.ft., 9.4A (WHMA-240-0315)
- WARMLYYOURS Snow and Ice Melt Control Economy (SCE-120)
- WARMLYYOURS Snow Melt Mat 120V, 3' x 10', 30 sq.ft., 12.5A (WHMA-120-0310)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 30', 90 sq.ft., 18.8A (WHMA-240-0330)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 20', 60 sq.ft., 12.5A (WHMA-240-0320)
- SNOW JOE Calcium Chloride Crystals Ice Melt, 10lb. (MELT10CC-J)
- Warmlyyours Ice Melt