Shop All Bath Towel Bars and Hooks
Warmlyyours
Sierra Towel Warmer, Black, Dual Connection, 8 Bars
Mfr # TW-SR08KS-HP
Zoro # G403563543
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Width 24
- Color Black
- Material Stainless Steel
- Length 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmlyyours
- MFR # TW-SR08KS-HP
- Zoro # G403563543
- UPC # 881308069018
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 24 |
Length | 32 |
Details
Finish | Black |
Color | Black |
Material | Stainless Steel |
Description
A towel warmer is more than just a simple appliance—it’s an instant upgrade to your morning routine! When a warm towel is waiting for you after your shower or bath, it makes it that much easier to start your day off right. The Sierra towel warmer provides this additional touch of luxury while also presenting itself as a stylish design element in any room. With a modern, geometric look and black finish, it is ideal for bathrooms with a sleek, contemporary look. The Sierra’s eight square bars perfectly accommodate two bath towels or a bathrobe to help keep them warm or dry between uses.This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Sierra is safe and is cETLus listed. It comes with an LED power switch and TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). Optional towel warmer controls sold separately. Features: Dimensions: 24" (610 mm) W x 32" (813 mm) H x 4.6" (117 mm) D150 watts, heat output of 512 BTUs per hour8 heated straight barsBlack finish, 304-stainless steel constructionDual connection (120 VAC) can be used plug-in or hardwired (with modification)Integrated power switch with indicator lightSafe: cETLus listed with built-in overheat protection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (M23R10A)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- WARMLYYOURS Towel Warmer Infinity Plug-in (TW-F10BS-PL)
- WARMLYYOURS Infinity Towel Warmer, Black, Dual Connection, 10 Bars (TW-F10KS-HP)
- WARMLYYOURS Sierra Towel Warmer, Polished Gold, Dual Connection, 8 Bars (TW-SR08GS-HP)
- KD CAJONERA Shower Curtian Ball Hook Brushed Nicklel - 12 Count (KD3245176)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Towel Ring, Polished Chrome (BL-TR1 26)
- KOHLER Purist Towel Ring (14441-CP)
- PROPLUS 24 Towel Bar in Chrome (555944)
- Warmlyyours Bath Towel Bars and Hooks