Shop All Pipe Freezers & Thawers
Warmlyyours
Roof & Gutter De-icing 60-ft. Cable Kit (5-W per ft.)
Mfr # ETC120-5W-060-WY
Zoro # G7439851
product price: $84.55
/ea
Free Shipping & Returns
$84.55
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
- Brand Warmlyyours
- MFR # ETC120-5W-060-WY
- Zoro # G7439851
- UPC # 881308053895
- Country of Origin China
- Category Pipe Freezers & Thawers
Description
Product Details: One of the leading causes of roof and gutter damage is degradation caused by the formation of ice dams during winter. These harmful accumulations can wreak havoc on your roof or gutters, leading to leaks, loss of property value, and even costly replacements. Save yourself the headache by installing a DIY-friendly Ice Shield: Roof and Gutter Deicing Kit from WarmlyYours. The 120 V constant-wattage (5 watts per linear foot) heating cables will prevent damage to your roof and gutters all winter long. These kits include everything you’ll need for an easy and safe installation. Features: · Recommended for small projects. Example: 12’ gutter with roof overhang coverage and a 10’ downspout · Includes: heating cable, clips, and spacers · DIY-friendly with plug-in operation (no additional controls required) · 5 watts per linear foot (constant wattage) · Safe: cCSAus listed
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
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- DELTA Other 16" Shower Arm (RP46870PN)
- WARMLYYOURS Roof & Gutter De-icing 100-ft. Cable Kit (5-W per ft.) (ETC120-5W-100-WY)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- EASY HEAT Connection Kit (10802)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- Warmlyyours Plumbing Tools