Warmlyyours

Riviera Towel Warmer, Brushed, Dual Connection, 9 Bars


product price: $616.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Warm towels are a luxury we don’t always get to enjoy—after all, putting towels into the dryer every time we took a shower would not only be inefficient, but inconvenient as well. Enter the Riviera towel warmer from WarmlyYours. This towel warmer is made of high-quality stainless steel with a brushed finish and has enough room to accommodate plenty of towels or bathrobes. The Riviera towel warmer adds class and elegance to the bathrooms in your home. With its brushed stainless steel finish, these electric towel warmers not only function well, they look great too. Each of the nine curved towel bars are designed to dry and warm large towels or bathrobes easily. Just imagine always feeling the comfort and coziness of a warm towel after your shower or bath, or waking up on a cold morning and being able to put on a warm bathrobe. This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Riviera is safe and is cETLus listed. It comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). For peace of mind, the Riviera is covered by our 2-year manufacturer’s warranty. Optional towel warmer controls sold separately. Features: Dimensions: 24" (610 mm) W x 32" (813 mm) H x 6.125" (156 mm) D150 watts, heat output of 512 BTUs per hour9 heated curved barsBrushed finish, 304-stainless steel constructionDual connection (120 VAC) can be used plug-in or hardwired (with modification)Integrated power switch with indicator lightSafe: cETLus listed with built-in overheat protectionWarranty: 2-yearsLifetime technical support from WarmlyYours

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.