Shop All Washroom Accessories
Warmlyyours
Mirror Defogger 18in x 24in Rectangular
Mfr # FFM-1824
Zoro # G7592320
product price: $113.05
/ea
Free Shipping & Returns
$113.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warmlyyours
- MFR # FFM-1824
- Zoro # G7592320
- UPC # 881308010768
- Country of Origin United States
- Category Washroom Accessories
Details
Item | Mirror Defogger 18in x 24in Rectangular |
Mounting Type | Surface Mounted |
Description
Enjoy a clear, fog-free view in the mirror, even after the steamiest shower or bath. Using a minimal amount of energy, the ClearlyYouTM Mirror Defogger safely heats the mirror surface to a regulated temperature of 104 degrees to keep moisture from forming on the surface. ClearlyYouTM Mirror Defoggers come ready to install in several shapes and sizes. This 18” X 24” rectangular mirror defogger is ideal for medium-sized mirrors. The self-adhesive backing enables easy application on any wall-hung mirror, and it conveniently connects to your bathroom's 120V lighting circuit with its pre-attached power leads. Mirror defoggers cannot be installed in a shower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 3 in Pipe Size (1WJW5)
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- PARKER Conversion Adapter, 1-5/8-12 x 1-1/4 In (20-1 1/4 F5OG-S)
- WARMLYYOURS Malta Towel Warmer, Polished, Hardwired, 11 Bars (TWS4-MLT11PH)
- WARMLYYOURS Summit Towel Warmer, Black, Dual Connection, 8 Bars & Heated 3-Bar Shelf (TW-SUM08KS-HP)
- WARMLYYOURS Mirror Defogger 24in x 32in Rectangular (FFM-2432)
- WARMLYYOURS Malta Towel Warmer, Black, Hardwired, 11 Bars (TWS4-MLT11KH)
- WARMLYYOURS Summit Towel Warmer, Polished, Dual Connection, 8 Bars & Heated 3-Bar Shelf (TW-SUM08PS-HP)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- RUST-OLEUM Chalked Aged Decorative Glaze 30 oz (315881)
- Warmlyyours Washroom Accessories