Shop All Electric Radiant Floor Heat
Warmlyyours
Environ™ Flex Roll 240V 1.5' x 80', 120 sq.ft. - 6.0A
Mfr # ERT240-1.5x80
Zoro # G7592759
product price: $881.99
/ea
Free Shipping & Returns
$881.99
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
- Brand Warmlyyours
- MFR # ERT240-1.5x80
- Zoro # G7592759
- UPC # 881308028329
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
Perfect for larger rooms and open layout floor plans, the WarmlyYours 240 VAC 1′6′′ x 80′ EnvironTM Flex Rolls may be cut and turned at 90° or 180° to fit any room. The ultra-thin (only 1/16”), non-adhesive foil rolls are safe and easy to install. Yielding 12 watts per square foot, the evenly spaced internal heating cable provides wall-to-wall warmth for your carpet (U.S. only), laminate, engineered wood, and floating wood floors. WarmlyYours is there from start to finish, helping you plan your project, offering 24/7 installation and technical support, and providing a 5-year No Nonsense Warranty for EnvironTM Flex Rolls.
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
- NORDFAB Round Reducer, 14 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040025920)
- DAYTON Fan Motor, 120V (3900-2037-000)
- WHITE-RODGERS F29-0198 Clear Plastic (F29-0198)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- Warmlyyours Heaters & Furnaces