Shop All Electric Radiant Floor Heat
Warmlyyours
Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A
Mfr # ERT240-1.5x60
Zoro # G7605112
product price: $696.99
/ea
Free Shipping & Returns
$696.99
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
- Brand Warmlyyours
- MFR # ERT240-1.5x60
- Zoro # G7605112
- UPC # 881308028305
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
The WarmlyYours EnvironTM electric floor heating system, featuring innovative, ultra-thin foil technology, is specifically designed for installation under carpet (U.S. only), laminate, engineered wood, and floating wood flooring. These 240 VAC1′6′′ x 60′ rolls provide of coverage. EnvironTM Flex Rolls are C-UL-US Listed and provide 12 watts per square foot for energy-efficient comfort. Installation is simple, as they do not require an adhesive and may be cut and turned at 90° or 180° to fit any room. WarmlyYours EnvironTM Flex Rolls are fully backed by a 5-Year No NonsenseTM Warranty.
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
- SELECTO SCIENTIFIC Cartridge, Water Filtr - Ic600 (108-010)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (2001-0500-3025)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- Warmlyyours Electric Radiant Floor Heat