Shop All Electric Radiant Floor Heat
Warmlyyours
Environ™ Flex Roll 240V 1.5' x 6', 9 sq.ft. - 0.5A
Mfr # ERT240-1.5x06
Zoro # G7584785
Free Shipping & Returns
$122.55
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
- Brand Warmlyyours
- MFR # ERT240-1.5x06
- Zoro # G7584785
- UPC # 881308028138
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
Step into a world of luxury with radiant heating for your carpet (U.S. only), laminate, engineered wood, and floating wood flooring. Each WarmlyYours 240 VAC 1′6′′ x 6′ EnvironTM Flex Roll consists of a fluoropolymer-insulated heating cable between two layers of reinforced, durable aluminum foil. These cut-and-turn rolls provide in field flexibility, and, because no adhesive is needed, installation is simple. The heating cable is uniformly spaced throughout the EnvironTM Flex Roll to evenly heat the entire floor at 12 watts per square foot.
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
- CULLIGAN Culligan Main Line Replacement Water Filter P5-D (P5-D)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-631AP-1)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- HEATIZON Heatwave Floor Heating Mat - 100 Sq. Ft. 120V (HW2012-1000)
- Warmlyyours Heaters & Furnaces