Shop All Electric Radiant Floor Heat
Warmlyyours
Environ™ Flex Roll 240V 1.5' x 35', 52.5 sq.ft. - 2.6A
Mfr # ERT240-1.5x35
Zoro # G7445871
product price: $540.55
/ea
Free Shipping & Returns
$540.55
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
- Brand Warmlyyours
- MFR # ERT240-1.5x35
- Zoro # G7445871
- UPC # 881308028251
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
The WarmlyYours EnvironTM electric floor heating system, featuring innovative, ultra-thin foil technology, is specifically designed for installation under carpet (U.S. only), laminate, engineered wood, and floating wood flooring. These 240 VAC1′6′′ x 35′ rolls provide of coverage. EnvironTM Flex Rolls are C-UL-US Listed and provide 12 watts per square foot for energy-efficient comfort. Installation is simple, as they do not require an adhesive and may be cut and turned at 90° or 180° to fit any room. WarmlyYours EnvironTM Flex Rolls are fully backed by a 5-Year No NonsenseTM Warranty.
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
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SPENCE Bends and Fittings 2-1/2" E-Valve (BF-2 1/2-KIT)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- Warmlyyours Heaters & Furnaces