Shop All Electric Radiant Floor Heat
Warmlyyours
Environ™ Flex Roll 240V 1.5' x 25', 37.5 sq.ft. - 1.9A
Mfr # ERT240-1.5x25
Zoro # G7584751
product price: $407.55
/ea
Free Shipping & Returns
$407.55
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
- Brand Warmlyyours
- MFR # ERT240-1.5x25
- Zoro # G7584751
- UPC # 881308028190
- Country of Origin India
- Category Electric Radiant Floor Heat
Description
The WarmlyYours EnvironTM electric floor heating system, featuring innovative, ultra-thin foil technology, is specifically designed for installation under carpet (U.S. only), laminate, engineered wood, and floating wood flooring. These 240 VAC1′6′′ x 25′ rolls provide of coverage. EnvironTM Flex Rolls are C-UL-US Listed and provide 12 watts per square foot for energy-efficient comfort. Installation is simple, as they do not require an adhesive and may be cut and turned at 90° or 180° to fit any room. WarmlyYours EnvironTM Flex Rolls are fully backed by a 5-Year No NonsenseTM Warranty.
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
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- YORK Relay Isolation (S1-3024-3111)
- EVERPURE Cartridge (CG5-10)
- WHITE-RODGERS Thermostat Heat Only (M30)
- WARMLYYOURS Environ™ Flex Roll 240V 1.5' x 60', 90 sq.ft. - 4.5A (ERT240-1.5x60)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 17', 51 sq.ft., 8.5A (WSHM-120-03017)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 120V (3010-120)
- Warmlyyours Electric Radiant Floor Heat