Shop All Ovens and Ranges
Waring
WIH400 Induction Range - 120V 1800W
Mfr # 929WIH400
Zoro # G710791400
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring
- MFR # 929WIH400
- Zoro # G710791400
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Quickly and safely cook your signature dishes with the Waring WIH400 commercial induction range! This induction range features 1800 watts of heating power so that you can cook everything from stir fry to scallops in any induction-compatible pan. The easy-touch controls let you adjust the temperature among 12 settings from 120 to 500 degrees Fahrenheit and the large 11in x 11in Schott ceramic glass surface is large enough to accommodate most pans. The exterior is made of stainless steel for long-lasting durability and the surface includes small-article and pan detection for efficient energy use. And thanks to its timer you can keep track of cooking cycles up to 10 hours long.12 temperature settings: 120 140 160 180 210 250 280 320 380 420 460 and 500 degrees Fahrenheit.Overall Dimensions:Width: 13inDepth: 16inHeight: 4inCord Length: 5'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Door Handle For - Part# L24-00-152 (L24-00-152)
- SCOTSMAN Temperature Sensor, Scotsman Ice Makers (11-0515-21)
- KEEBLER 1.8oz. Keebler® Cheese & PB Crackers, 12 PK (21165)
- GROEN Pilot (3750)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- MASTER GRADE HD Commercial Induction Cooker 20 levels power 1, 300 - 3, 400W (IC-2000)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36S-6BN, Endurance Range, Standard Oven, Natural Gas, S/S , 6 Burners (36S-6BN)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- VOLLRATH Electric Induction Range (59500P)
- CUISINART Gourmet Two-Burner LP Gas Griddle (CGG-501)
- COOKING PERFORMANCE GROUP CPG-SP-18-N Natural Gas Stock Pot Range - 80000 BTU (351CPGSP18N)
- Waring Ovens and Ranges