Shop All Concession Equipment
Waring
WICSP180 Gelato / Ice Cream Panini Press - 120V 1200W
Mfr # 929WICSP180
Zoro # G510833980
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring
- MFR # 929WICSP180
- Zoro # G510833980
- Country of Origin Unknown
- Category Concession Equipment
Description
Boasting 1200W of heating power the Waring WICSP180 gelato / ice cream panini press is an industry-changing concept. This lightweight easy-to-use dessert press is designed to press gelato hard ice-cream soft-serve or frozen yogurt into a creamy delight sealed inside of a perfectly-toasted bun! With cook times of 5 - 15 seconds you'll have no trouble keeping up with the high demand of the delectable gelato treats this unit creates. With a relatively compact 11in x 17in footprint finding space for it in your bakery coffee shop food truck or concession stand will be a breeze.While this unit is intended for use with gelato ice cream and yogurt the gelato panini press can easily be multi-purposed to make a wide variety of pressed Panini sandwiches that range from chicken pesto to breakfast panini sandwiches as well. The unit features a convenient 15-second timer an audible beep when cooking is complete and several ready-to-bake LED indicators. Featuring a heavy-duty die-cast housing aluminum triple-coated nonstick plates and an electronic control panel cleanup will be simple and efficient. It's time to add this unit to your kitchen and a items to your menu! The unit requires a 120V electrical connection for operation.Overall Dimensions:Width: 11inDepth: 17inHeight closed: 10inHeight open: 22in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Paper, Test - Qt10 (Hydrion) (851285)
- E-Z MIX E-Z Mix EMX-51002 2 In. Body Filler; Glaze Spreaders; 100 Per Box (EMX-51002)
- RITZ Cactus Cotton Check/Solid Dish Cloth , 2PK (27530)
- COUNTRY TIME Beverage Country Time Lemonade 82.5 oz., PK6 (00043000014585)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- KOOLMORE Glass Bakery Display case 4 Tier Self Service Pastry Case with LED lighting and Rear Door (DC-3CB)
- CRESTWARE Ticket Rail, 36" (TR36)
- BEKAERT 1,320' 4PT Barb Wire (118293)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SG)
- Waring Concession Equipment