Shop All Fryers
Waring
WDF1000 10 lb. Commercial Countertop Deep Fryer - 120V
Mfr # 929WDF1000
Zoro # G910779741
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This large capacity deep fryer is great for country clubs bars and cafes. With a 30 minute timer to remind you when the food is done and a removable stainless steel tank for easy cleaning this fryer will add efficiency to your kitchen. Including two different basket sizes and with a 120V electrical connection this fryer is versatile enough to suit all of your needs. Cooks 10 lb. of French Fries Per Hour : Cook up to 10 lb. of french fries per hour with this countertop deep fryer! With a 9in x 12in fry area this device will not take up a large portion of your counter but will still produce a sufficient amount of fried food for your bar or cafe. Includes Twin Baskets : It comes standard with twin stainless steel fryer baskets. These baskets fit nicely next to each other in the fryer so you can fry two different batches at the same time. Large Basket and Lid : For additional versatility a single large stainless steel basket and a night cover are also included. Now you can cook one large batch when needed and keep your oil safe when not in use. Hinged Heating Element : This fryer features a hinged heating element on the back of the device. This provides easy cleaning and flexibility when you need it most. The heating element can adjust the temperature range up to 390 degrees Fahrenheit. Sufficient Power : In order to function this fryer requires 120V electrical connection and uses 1800W of power. With this amount of power you can be sure your fryer is working safely and efficiently to heat your oil and fry your foods.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Freezer Bag, Gallon, Zip, 10.56"x 11", PK250 (ZP-FREEZER-GAL)
- NABISCO Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8 (044000882105)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- CAROLINES TREASURES Chihuahua Dog House Collection Kitchen Towel (BB3950KTWL)
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- NATIONAL PRESTO PAN FRY ELEC 11"" PRESTO (06620)
- VOLLRATH Fryer (CF4-3600DUAL)
- EMERALD 3.2L Digital AIr Fryer (1802) (SM-AIR-1802)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- Waring Fryers