Shop All Plastic Bags
Waring
WCV33R 11'' x 33' Roll of Chamber Vacuum Packaging Pouches / Bags 3 Mil
Mfr # 929WCV33R
Zoro # G711119586
product price: $23.99
/ea
$23.99
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
- Brand Waring
- MFR # 929WCV33R
- Zoro # G711119586
- Country of Origin United States
- Category Plastic Bags
Description
This Waring WCV33R 11'' x 33' chamber vacuum packaging pouch roll helps you to keep foods fresher for far longer than normal storage methods. Designed to work with chamber-style vacuum packaging machines like Waring's WCV300 this bag roll is great for packaging all kinds of foods including liquids and liquid-rich foods like fresh meats soups stews and marinades. Each roll has an 11'' open end for sealing and it is made of 3 mil polyethylene and nylon for superior durability. The bags can be boiled or used in the freezer or the microwave making them a versatile storage solution for a wide range of products. The roll has 33' of material allowing you to cut custom bag sizes depending on what you'll be sealing.**Overall Dimensions:*Length: 33'*Width: 11''*Thickness: 3 mil
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
- BROTHER LC406BKS INKvestment Ink, 3,000 Page-Yield, Black (LC406BKS)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- ZORO SELECT Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- WARING Chamber Vacuum Bags, 11 in L (WCVQT50)
- PARTNERS BRAND 30" x 30" Reclosable Poly Bags, 6 mil, Clear, PK 100 (PB4281)
- ZORO SELECT 8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK6)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB440)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- BSC PREFERRED 18 x 24'' - 1 Mil Flat Suffocation Warning Poly Bags, 1000PK (S-19135)
- Waring Shipping & Packing Bags