Waring Commercial

Waring WCT850RC Heavy Duty Switchable Bread and Bagel 4-Slice Commercial Toaster - 120V


product price: $1,046.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For any commercial dining establishment a powerful and efficient toaster is vital for routine breakfast-time operation. This Waring WCT850RC heavy duty switchable bread and bagel 4-slice toaster can easily toast those two early morning essentials along with Texas toast frozen waffles and more. A total of four 1 1/2in wide slots will accommodate most types of bread. With just the flip of a switch you can select the inbagelin setting to toast just one side while warming the other or the inbreadin setting to toast on both sides for perfect results every time.Featuring 1800W of power this toaster can effectively toast up to 300 slices per hour to keep up with even the busiest buffet line. Electronic browning controls and integrated carriage control levers help provide that perfect golden brown color your customers crave. The toaster's industrial-grade heating plates and removable dishwasher safe crumb tray enables easy use quick cleanup and improved sanitation. Thanks to a rugged fully brushed stainless steel housing this heavy duty toaster is designed to withstand high volume use.The Waring WCT850RC toaster requires a 120V electrical connection.Overall Dimensions:Left to Right: 11 7/8inFront to Back: 10 1/2inHeight: 9inSlot Width: 1 1/2inThis item replaces the Waring WCT810 and WCT820 toasters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.