Shop All Toasters
Waring Commercial
Waring WCT800RC Heavy Duty 4 Slice Commercial Toaster 120V
Mfr # 929WCT800RC
Zoro # G410791038
product price: $998.99
/ea
Free Shipping & Returns
$998.99
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
- Brand Waring Commercial
- MFR # 929WCT800RC
- Zoro # G410791038
- Country of Origin Unknown
- Category Toasters
Description
The Waring WCT800RC heavy duty 4 slice commercial toaster has the power and built-in features you need to tackle heavy duty toasting jobs. With 4 extra-wide 1 1/8in slots the Waring WCT800RC can toast standard sized bread and larger items like Texas Toast bagels and frozen waffles quickly and evenly!Adjustable browning levels are electronically controlled for perfect golden brown toasting every time. A durable brushed stainless steel housing makes the Waring WCT800RC heavy duty commercial toaster rugged enough to stand up to the demands of breakfast buffets or hotel breakfast bars.Other helpful features of the Waring WCT800RC heavy duty commercial toaster include carriage control lift levers and a dishwasher safe crumb tray. 120V.Overall Dimensions:Width: 11 7/8inDepth: 10 1/2inHeight: 9inSlot: 5 1/8in L x 1 1/8in W
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
- LANG Range Element 480V 2000W (2N-11010-23)
- CATCHMASTER 72TB Tasty Banana (72TB)
- FAME FABRICS Vest, 2 Pocket, Black, V65, SM (23323)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- WARING COMMERCIAL 16" 4-Slot Stainless Steel Commercial Toaster (WCT708)
- WARING COMMERCIAL 18-1/2" 4 Slot Stainless Steel Commercial Toaster (WCT704)
- WARING COMMERCIAL 11-1/2" 4 Slices Gray Toaster (WCT850)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- Waring Commercial Toasters