Waring Commercial

Waring WCT704 4 Slice Commercial Toaster NSF


product price: $279.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Toast efficiently and conveniently with the Waring WCT704 4 slice commercial toaster. Designed with attractive mirrorfinished chromeplated steel the unit is a stunning installment for any kitchen and its easy operation assures its place as an irreplaceable food prep workhorse. It features 4 slots to accommodate 4 slices of bread at a time as well as an array of convenient features to simplify toast production. Convenient Capacity : Its two extralong slots enhance the toaster's versatility by enabling you to toast two long slices of bread such as Italian or four regular slices of bread or English muffins! Both slots are 1 3/8in wide to accommodate a variety of products. EasytoUse Controls : The browning level can be adjusted using the easytograsp rotary dial while the convenient touch controls offer three specialized functions. Plus the defrost function defrosts and then toasts frozen bread with the touch of a button. Reheat Function : For optimal convenience and versatility in the kitchen bread can be reheated without browning. You can also press the cancel button to interrupt toasting and return the carriage to the top. Easy Operation : This Waring WCT704 NSF commercial toaster also features a selfcentering bread rack to ensure that thinly sliced bread is evenly toasted or warmed. A pullout crumb tray enables easy crumb removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.