Shop All Coffee Makers
Waring Commercial
Thermal Coffee Brewer, 1660 W, 64 oz
Mfr # WCM60PT
Zoro # G704946670
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pourover
- Material Stainless Steel
- Color Black, Silver
- Voltage 120V AC
- Plumbing Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WCM60PT
- Zoro # G704946670
- UPC # 040072089787
- Country of Origin China
- Category Coffee Makers
Dimensions
Overall Depth | 17 1/2 in |
Overall Width | 8 in |
Overall Height | 19 in |
Dimensions (HxWxD) | 19 in x 8 in x 17 1/2 in |
Description
Thermal Coffee Brewer, Brewing Rate 3.9 gph, Maximum Brewing Capacity 64 fl oz, Number of Cups Produced 62, Overall Height 19 in, Overall Width 8 in, Overall Depth 17 1/2 in, Color Black, Silver, Type Pourover, Number of Warmers 1, Plumbing Required No, Wattage 1,660 W, Current 13.8 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 3/4 in GHT Flare Fitting; 1/4 in Compression Fitting Adapter, Material Stainless Steel, Product Type Coffee Brewer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Guard, Fan - Evaporator For - Part# Rdrffan010 (RDRFFAN010)
- MALT O MEAL Malt O Meal Fruity Dyno Bites 46 oz. Bag, PK4 (09828)
- PACIFIC FOODS Pacific Foods Organic Low Sodium Beef Broth 32 fl. oz. Carton, PK12 (05436)
- RATIONAL Door Catch (24.02.959P)
- HOME BASICS Home Basics Essence Collection 4 Piece Stainless Steel Canister Set (ZOR96087)
- CLASSIC CONCEPTS Classic Concepts SSU80 Stainless Steel Urn 80 Cup Permanent Filter Basket (SSU80)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer (WAVE15-APS)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- BUNN Bunn 13300.0001 - Coffee Brewer, Pourover, Low Profile, 1 Warmer, Stainless Steel, VP17-1, (13300.0001)
- CUISINART Brew Central 12 cups Black/Silver Coffee Maker (DCC-1200BKSP1)
- Waring Commercial Small Kitchen Appliances