Shop All Lab Mixers & Blenders
Waring Commercial
Temperature Control Coil, 1L
Mfr # SS610T
Zoro # G2455050
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Includes Temperature Control Coil
- Material Stainless Steel
- Overall Length 6-3/4"
- Overall Width 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS610T
- Zoro # G2455050
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 6-3/4" |
Overall Width | 4-5/8" |
Overall Height | 4-3/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Control Coil |
Volume | 1L |
Includes | Temperature Control Coil |
Material | Stainless Steel |
Special Features | Temperature Coil for One Liter Waring Lab S/S Lab Containers with Handles |
AccessoryType | Temperature Control Coil |
Product Type | Temperature Control Coil |
Description
Temperature Control Coil, Material Stainless Steel, Includes Temperature Control Coil, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Floor Protection, 120 ft. L, 3 ft. W (89340)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Waring Commercial Lab Mixers & Blenders