Shop All Lab Mixers & Blenders
Waring Commercial
Temp Control Coil, 1L, 6-3/4x 4-3/4x 4-3/4
Mfr # SS510T
Zoro # G2455069
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Material Stainless Steel
- Overall Width 4-3/4"
- Manufacturers Warranty Length 1 yr
- Includes Temperature Control Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS510T
- Zoro # G2455069
- UPC # 040072920158
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 4-3/4" |
Manufacturers Warranty Length | 1 yr |
Overall Length | 6-3/4" |
Overall Height | 4-3/4" |
Details
Item | Temp Control Coil |
Volume | 1L |
Material | Stainless Steel |
Includes | Temperature Control Coil |
AccessoryType | Temp Control Coil |
Product Type | Temperature Control Coil |
Description
Temp Control Coil, Material Stainless Steel, Includes Temperature Control Coil, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- Waring Commercial Lab Mixing & Blending