Shop All Ovens and Ranges
Waring Commercial
Ribbed Top Plate, Flat Bottom Plate Panini Grill 17 1/2" x 16" x 9 1/2"
Mfr # WDG250
Zoro # G8384896
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,800 W
- Type Ribbed Top Plate, Flat Bottom Plate
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WDG250
- Zoro # G8384896
- UPC # 040072008269
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Length (In.) | 17 1/2 in |
Overall Width (In.) | 16 in |
Overall Height (In.) | 9 1/2 in |
Overall Width | 21 3/4 in |
Overall Depth | 20 3/4 in |
Overall Height | 23 in |
Cooking Surface Width | 14 1/2 in |
Maximum Food Height | 3 in |
Cooking Surface Depth | 11 in |
Description
Panini Grill, Plate Design Flat, Panini, Plate Material Cast Iron, Cooking Surface Depth 11 in, Cooking Surface Width 14 1/2 in, Overall Height 23 in, Overall Width 21 3/4 in, Overall Depth 20 3/4 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Current 15 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Repl Wr Kit Md#1837 For - Part# 55359P3 (55359P3)
- YORK BRACKET, MOUNT, MOTOR, BELLY BAND (S1-02634756000)
- GROEN Power Switch (155546)
- STAR Chain Lube 1 Oz Tube (1L-Z12397)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- FORNO Lseo Professional 30In. Freestanding Gas Range (FFSGS6275-30)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- Waring Commercial Ovens and Ranges