Shop All Ovens and Ranges
Waring Commercial
Ribbed Plates Large Panini Grill, 120V, 1800 Watts
Mfr # WPG250
Zoro # G3080454
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,800 W
- Voltage 120V AC
- Type Ribbed Plates
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WPG250
- Zoro # G3080454
- UPC # 040072006128
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Width (In.) | 16 in |
Overall Length (In.) | 17 1/2 in |
Overall Height (In.) | 9 1/2 in |
Overall Height | 23 in |
Overall Depth | 20 3/4 in |
Overall Width | 21 3/4 in |
Cooking Surface Depth | 11 in |
Maximum Food Height | 3 in |
Cooking Surface Width | 14 1/2 in |
Description
Large Panini Grill, Plate Design Panini, Plate Material Cast Iron, Cooking Surface Depth 11 in, Cooking Surface Width 14 1/2 in, Overall Height 23 in, Overall Width 21 3/4 in, Overall Depth 20 3/4 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Current 15 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- RUBBERMAID Pan Dish 11Qt White (FG2951ARWHT)
- STAR MANUFACTURING Burner 18-3/4 X 5-3/4 Steel (2F-Y7052)
- GRINDMASTER Motor Pump 115V, 1/100Hp, 1600 (1068)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- HAMILTON BEACH Countertop Oven With Convection And Rotisserie (31100)
- CADCO 13 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-193)
- Waring Commercial Ovens and Ranges