Shop All Ovens and Ranges
Waring Commercial
Ribbed Plates Dual Panini Grill 240V, 3200 Watts
Mfr # WPG300
Zoro # G8140553
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ribbed Plates
- Watts 3,200 W
- Voltage 240V AC
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WPG300
- Zoro # G8140553
- UPC # 040072006111
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Width (In.) | 18 3/4 in |
Overall Height (In.) | 9 1/14 in |
Overall Length (In.) | 15 1/2 in |
Overall Width | 21 3/4 in |
Overall Depth | 15 1/2 in |
Overall Height | 21 5/8 in |
Cooking Surface Depth | 9 1/4 in |
Maximum Food Height | 3 in |
Cooking Surface Width | 17 in |
Description
Dual Panini Grill, Plate Design Panini, Plate Material Cast Iron, Cooking Surface Depth 9 1/4 in, Cooking Surface Width 17 in, Overall Height 21 5/8 in, Overall Width 21 3/4 in, Overall Depth 15 1/2 in, Voltage 240V AC, Wattage 3,200 W, Maximum Operating Temperature 570 Degrees F, Current 13.3 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24 Volt New Valve C8000 / Ofg () (36H32-208)
- KITCHENAID Whip Mixer 4 1/2Qt For - Part# K45Ww (K45WW)
- CRESTWARE Chef Knife, Straight, 12 in. L, White (KN32)
- FRYMASTER Thermopile For - Part# Fm810-0617-1 (FM810-0617-1)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- COOKING PERFORMANCE GROUP CL-CPG-60-NL 60in Gas Lava Briquette Charbroiler - 200000 BTU (351CLCPG60NL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- CUSIMAX Electric Portable Indoor Smokeless Grill-Black (CMRG-200B)
- COOKING PERFORMANCE GROUP WOKR13N Natural Gas Wok Range with 13in Ring - 95000 BTU (351WOKR13N)
- Waring Commercial Ovens and Ranges