Shop All Blenders and Juicers
Waring Commercial
Replacement Blade Kit
Mfr # CAC102
Zoro # G8462702
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bar Blender
- Includes Blending Assembly, Coupling, Gasket
- Depth 6 1/4 in
- Width 5 1/2 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # CAC102
- Zoro # G8462702
- UPC # 040072008948
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Depth | 6 1/4 in |
Width | 5 1/2 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 6 1/4 in |
Overall Width | 5 1/2 in |
Details
Item | Replacement Blade Kit |
For Use With | Bar Blender |
Includes | Blending Assembly, Coupling, Gasket |
Material | Plastic, Rubber, Stainless Steel |
Accessory Type | Replacement Blade Kit |
Product Type | Blade Repair Kit |
Compatible with Brand | Waring |
Compatible with Manufacturer Model Number | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
Compatible Manufacturer Part Number | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
Compatible with Manufacturer Part Number | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
Compatible with Manufacturer Model Number [NEW] | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
Compatible Manufacturer Model Number | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
For Use with Mfr. Model Number | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
For Use With Mfr. Model Number | BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S |
Description
Replacement Blade Kit, Product Type Blade Repair Kit, For Use With Bar Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUD5, 6GUD6, 6GUD7, 6GUD8, 6GUD9, 6GUE0, Compatible with Manufacturer Model Number BB155, BB155S, BB180, BB180S, BB185, BB185S, BB190, BB190S, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Plastic, Rubber, Stainless Steel, Includes Blending Assembly, Coupling, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas 16oz Gameday Curved Beverage Glass (218-G16CB-1)
- DOLE Dole Naturally Flavored Lemon Soft Serve Mix 4.4lbs, PK4 (D585-A6448)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- SMITH LEE 9.5x13.5 White Embossed Scalloped Edge Paper Placemates, PK1000 (PM32052)
- WARING COMMERCIAL Blender, Electronic Controls (MX1050XTX)
- WARING COMMERCIAL Bar Blender, 3/4 hp, 44 oz, Black, Pulse (BB180X)
- WARING COMMERCIAL Blender, Variable Speed, 64 Oz (MX1200XTX)
- WARING COMMERCIAL Immersion Blender, 40 Qt (WSB50)
- WARING COMMERCIAL Citrus Juicer, Detachable Dome (JC4000)
- WARING COMMERCIAL Triple-Spindle Drink Mixer, Gray, 84 oz (WDM360TX)
- HAMILTON BEACH 12 Function Blender/Chopper (58149)
- Waring Commercial Small Kitchen Appliances