Shop All Coffee Makers
Waring Commercial
Pour-Over Coffee Brewer, 1800 W, 64 oz
Mfr # WCM50
Zoro # G704946649
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pourover
- Material Stainless Steel
- Color Black, Silver
- Standards NSF Certified, TUV Rheinland
- Features 2 yrs Parts Warranty and 1 yr Labor Warranty, Fits Large Glass Decanters, Individually Controlled Upper, Lower Warmers with Self-Regulating Temperature Control, Pour-Over Portable Design No Plumbing Needed, Ready and Power Lights, Upper Warmer with Guardrails to Prevent Mishaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WCM50
- Zoro # G704946649
- UPC # 040072089190
- Country of Origin China
- Category Coffee Makers
Dimensions
Overall Height | 19 in |
Dimensions (HxWxD) | 19 in x 8 in x 17 1/2 in |
Overall Depth | 17 1/2 in |
Overall Width | 8 in |
Details
Item | Pour-Over Coffee Brewer |
Type | Pourover |
Material | Stainless Steel |
Color | Black, Silver |
Standards | NSF Certified, TUV Rheinland |
Features | 2 yrs Parts Warranty and 1 yr Labor Warranty, Fits Large Glass Decanters, Individually Controlled Upper, Lower Warmers with Self-Regulating Temperature Control, Pour-Over Portable Design No Plumbing Needed, Ready and Power Lights, Upper Warmer with Guardrails to Prevent Mishaps |
Plumbing Required | No |
Voltage | 120V AC |
Brewing Rate | 3 gph |
Power Source | Electric |
Current | 15 A |
Number of Cups Produced | 52 |
Number of Warmers | 2 |
Product Type | Coffee Brewer |
Weight | 20 lb |
Maximum Brewing Capacity | 64 fl oz |
Water Faucet | No |
Wattage | 1,800 W |
Plug Type | 5-15P |
Description
Pour-Over Coffee Brewer, Brewing Rate 3 gph, Maximum Brewing Capacity 64 fl oz, Number of Cups Produced 52, Overall Height 19 in, Overall Width 8 in, Overall Depth 17 1/2 in, Color Black, Silver, Type Pourover, Number of Warmers 2, Plumbing Required No, Wattage 1,800 W, Current 15 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type 5-15P, Material Stainless Steel, Product Type Coffee Brewer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Blower Wheel (960795)
- HOUDINI Taylor White Analog Kitchen Scale 22 lb (38804016T)
- PLOWBOYS Plowbys Bovin Bold12Oz (PF02025)
- BON CHEF Reflections, Salad/Dessert Fork, Mirror Finish, 18/0, 7.20" , set of 12 (SBS1207)
- KEURIG K-Select Single Serve Black Coffee Maker (5000359893)
- BUNN SBS Speed Brew Select 10 cups Black Coffee Maker (55800.0000)
- BUNN Single-Serve Coffee Maker (35400.0003)
- HOME BASICS Home Basics 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver (ZOR96085)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU12)
- CLASSIC COFFEE CONCEPTS Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V (SSU50)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-3)
- Waring Commercial Coffee Makers