Shop All Food Mixers
Waring Commercial
Planetary Mixer, 20 Quart
Mfr # WSM20L
Zoro # G805653712
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,496.99
Free 30-Day Returns
Key Features
- Capacity 20 qt
- Speeds 3
- Includes Aluminum Mixing Paddle, Dough Hook, Stainless Steel Chef's Whisk
- Overall Width 21 3/4 in
- Overall Height 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # WSM20L
- Zoro # G805653712
- UPC # 040072087837
- Country of Origin China
- Category Food Mixers
Dimensions
Overall Width | 21 3/4 in |
Overall Height | 28 3/4 in |
Overall Length | 21 3/4 in |
Details
Item | Planetary Mixer |
Capacity | 20 qt |
Speeds | 3 |
Includes | Aluminum Mixing Paddle, Dough Hook, Stainless Steel Chef's Whisk |
Voltage | 120V AC |
Horsepower | 1 hp |
Weight | 203 lb |
Plug Type | 5-15P |
Description
Planetary Mixer,20 Quart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Spud (R3007X)
- NINJA AIR FRYER BLACK 1550W 11in. (AF101)
- HAMILTON BEACH REVERSIBLE GRDDLE 26.5""L (38519R)
- NEMCO Pushbutton Fom Switch (48701B)
- ALLPOINTS Bowl Plastic 20Qt (165504)
- UNIWORLD Dough Hook - 30 Qt. Spiral (UM-30DH)
- PRECISION TRADING CORP Precision Trading PHM425 5 Speed Hand Mixer (PHM425)
- HOBART Beater 140 Qt (UM-140FB)
- AMERICAN EAGLE AE-20GA 20 Qt. Gold Series Mixer w/ Guard, 115V/1Ph/60Hz, 3 speeds (AE-20GA)
- BLACK & DECKER Black/Silver 5 speed Hand Mixer (MX410B)
- KITCHENAID Beater, Flat , 5 Qt, Nylon Coated (K5AB)
- Waring Commercial Food Mixers