Shop All Food Mixers
Waring Commercial
Planetary Mixer, 10 Quart
Mfr # WSM10L
Zoro # G905653711
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 qt
- Speeds 3
- Overall Height 23 3/4 in
- Overall Length 18 5/8 in
- Overall Width 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # WSM10L
- Zoro # G905653711
- UPC # 040072087820
- Country of Origin China
- Category Food Mixers
Dimensions
Overall Height | 23 3/4 in |
Overall Length | 18 5/8 in |
Overall Width | 14 5/8 in |
Details
Item | Planetary Mixer |
Capacity | 10 qt |
Speeds | 3 |
Voltage | 120V AC |
Includes | Aluminum Mixing Paddle, Dough Hook, Stainless Steel Chef's Whisk |
Weight | 88 lb |
Horsepower | 3/4 hp |
Plug Type | 5-15P |
Description
Planetary Mixer,10 Quart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX COLD Gasket Chef Base 72/84 (F0124L010)
- GOLD MEDAL High Gluten Enriched Unbleached Unbromated Flour 50lbs (16000-50143)
- RANCO Thermostat (K55-Q5607)
- FOLLETT Connector, Bulkhead Reducing (976787)
- KITCHENAID Beater, Flat , 5 Qt, Nylon Coated (K5AB)
- BRENTWOOD APPLIANCES Lightweight 5-Speed Electric Hand Mixer (Blue) (HM-48BL)
- HOBART Beater/Paddle For 60Qt. (00-60B)
- HOBART Grinder Plate - 1/2" (P-16427-1)
- UNIWORLD Mixing Bowl30 Quart For - Part# Uwdum-30B (UWDUM-30B)
- UNIWORLD Grinder Plate - 1/4" For - Part# 812Gp1/4" (812GP1/4")
- HOBART Grinder Plate - 3/16" For - Part# 00-812Gp 3/16 (00-812GP 3/16)
- Waring Commercial Small Kitchen Appliances