Shop All Blenders and Juicers
Waring Commercial
Mixing Paddle, For Use With 56GX76
Mfr # WSM7LMP
Zoro # G1383099
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Planetary Mixer
- Material Stainless Steel
- Accessory Type Mixing Paddle
- Compatible with Manufacturer Model Number WSM7L
- Product Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WSM7LMP
- Zoro # G1383099
- UPC # 040072090073
- Country of Origin China
- Category Blenders and Juicers
Details
Item | Mixing Paddle |
For Use With | Planetary Mixer |
Material | Stainless Steel |
Accessory Type | Mixing Paddle |
Compatible with Manufacturer Model Number | WSM7L |
Product Type | Paddle |
Compatible Manufacturer Part Number | WSM7L |
Compatible with Manufacturer Model Number [NEW] | WSM7L |
Compatible with Manufacturer Part Number | WSM7L |
Compatible Manufacturer Model Number | WSM7L |
For Use with Mfr. Model Number | WSM7L |
For Use With Mfr. Model Number | WSM7L |
Description
Mixing Paddle, Product Type Paddle, Material Stainless Steel, Compatible with Grainger Part Number 56GX76, For Use With Planetary Mixer, Capacity Not Applicable, Disc Type Not Applicable, Compatible with Manufacturer Model Number WSM7L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Probe, Dixell Ntc Defrost & Fan Relay W/ 15' Black (RF CNT0901)
- DEXTER RUSSELL Dough Cutter/Scraper, Red Handle, 6"X3" (17303R)
- NUTELLA Nutella & Go 12 Count Pretzel Tray 1.9 oz., PK48 (80401)
- SKITTLES Skittles Share Size Wildberry Candy 4 oz. Packet, PK144 (282985)
- WARING COMMERCIAL Coupler Kit (CAC104)
- WARING COMMERCIAL Big Stik Power Pack Motor Housing (WSBPP)
- WARING COMMERCIAL Food Blender, 40 Oz, 1 Speed (700G)
- WARING COMMERCIAL Bar Blender Repair Kit (CAC65)
- WARING COMMERCIAL Food Blender, 40 Oz, Extra Heavy Duty (7011HG)
- WARING COMMERCIAL Immersion Blender, 40 Qt (WSB50)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC88)
- Waring Commercial Blenders and Juicers