Shop All Lab Mixers & Blenders
Waring Commercial
Mini Container, 37mL6-1/8 x 4-3/8 x 4-1/2
Mfr # MC1
Zoro # G5240943
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 37 mL
- Overall Length 6-1/8"
- Overall Height 4-1/2"
- Material Stainless Steel
- Special Features Mini Container - Fits 1-Liter Waring Blender Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # MC1
- Zoro # G5240943
- UPC # 040072920226
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 6-1/8" |
Overall Height | 4-1/2" |
Overall Width | 4-3/8" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Container |
Volume | 37 mL |
Material | Stainless Steel |
Special Features | Mini Container - Fits 1-Liter Waring Blender Bases |
Includes | Snap-Fit Lid |
AccessoryType | Mini Container |
Product Type | Mini Container |
Description
Mini Container, Material Stainless Steel, Includes Snap-Fit Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Waring Commercial Lab Mixing & Blending