Shop All Lab Mixers & Blenders
Waring Commercial
Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2
Mfr # MC2
Zoro # G5240934
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 110 mL
- Overall Height 4-1/2"
- Includes Snap-Fit Lid
- Overall Length 6-1/4"
- Special Features Mini Container - Fits 1-Liter Waring Blender Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # MC2
- Zoro # G5240934
- UPC # 040072920233
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 4-1/2" |
Overall Length | 6-1/4" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5-1/4" |
Details
Item | Mini Container |
Volume | 110 mL |
Includes | Snap-Fit Lid |
Special Features | Mini Container - Fits 1-Liter Waring Blender Bases |
Material | Stainless Steel |
AccessoryType | Mini Container |
Product Type | Mini Container |
Description
Mini Container, Material Stainless Steel, Includes Snap-Fit Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- BLACKBURN SAMPLING Ethanol Sampler, 70 In L (TA6E)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Waring Commercial Lab Mixing & Blending