Shop All Fryers
Waring Commercial
Large Fryer Basket
Mfr # LFB15
Zoro # G8369322
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large
- Capacity 5 lb
- Overall Depth 18 1/2 in
- Overall Width 26 1/2 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # LFB15
- Zoro # G8369322
- UPC # 040072015465
- Country of Origin China
- Category Fryers
Dimensions
Overall Depth | 18 1/2 in |
Overall Width | 26 1/2 in |
Overall Height | 12 in |
Details
Item | Fryer Basket |
Type | Large |
Capacity | 5 lb |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Handle Type | Coated |
Shape | Square |
Description
Fryer Basket, Shape Square, Handle Type Coated, Overall Depth 18 1/2 in, Overall Height 12 in, Overall Width 26 1/2 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Burner 23-3/4 X 6 Steel (719737-00004)
- PROTO SCRAPER GASKET & CARBON (POJ2338)
- DEXTER RUSSELL S104 Parers 3 Pack (15383)
- VULCAN HART Burner Knob (00-499595-00001)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 8.5 Lb (WDF75RC)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 10 Lb (WDF1000)
- RISE BY DASH Orange 2 qt Air Fryer (RCAF160GBOR02)
- BACKYARD PRO Hardware Set for Stationary Outdoor Fryer Stands (554BP4PHSS)
- NATIONAL PRESTO CoolDaddy Cool Touch Electric Deep Fryer (5442)
- COOKING PERFORMANCE GROUP FCPG30 Liquid Propane 30 lb. Countertop Fryer - 53000 BTU (351FCPG30L)
- AICOOK 24QT AIR FRYER OVEN-BLACK (FM9015)
- Waring Commercial Fryers